Welcome to Würth Greece For trade customers only

O-ring

A4 stainless steel O-ring
RG-O-A4-6X45MM

Art.-no. 5176053338
EAN 4056807170695

Prices and availability visible after login
O-ring

Art.-no. 5176053338

Prices and availability visible after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel A4
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

45 mm

Thickness (h1)

6 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information