Jigsaw blade, wood, three stars Extra Clean
JIGSAWBLDE-WO-5PCS-BIMET-90/2,2CX
Art.-no. 061509122
EAN 4045989597819
Register now and access more than 125,000 products
- Allows fast cuts without tearing
- For use with jigsaws compatible with T shank holders
Further technical information can be found on the packaging of the product.
Datasheets(X)
Working length | 90 mm |
Min./max. material thickness | 5-50 mm |
Teeth spacing | 2.2 mm |
Especially suitable for | Hardwood, softwood, Bonded wood, Plywood |
Suitable for | Wood |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 117 mm |
Design | Sharpened and honed |