Welcome to Würth Greece For trade customers only

Multiplex cover panel For cabinet covers of system cabinets

COVPAN-CAB-16.8-MULTIPLEX

Art.-no. 5583105504

EAN 4065746487207

Prices and availability visible after login
Multiplex cover panel For cabinet covers of system cabinets

Art.-no. 5583105504

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal as a storage area for tools and components and for protecting the cabinet cover
  • Multiplex panel, clear varnished surface

  • Can be used on all cabinet housings of the system workshop equipment

  • Can also be easily retrofitted at any time by means of punch holes in the frame cover
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

16.8

Material of cover panel

Multiplex beech

Cover panel thickness

40 mm

Width

1037 mm

Depth

770 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information