Welcome to Würth Greece For trade customers only

Longlife cutting disc For stone

Cutting disc for stone Longlife
CDISC-LL-GREY-STN-SR-TH3,0-BR22,2-D180MM

Art.-no. 0670151803

EAN 4038898435327

Prices and availability visible after login
Longlife cutting disc For stone

Art.-no. 0670151803

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very long service life and good cutting performance
  • Extremely low susceptibility to breakage
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting - increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the power tool

  • For further information, please refer to the package insert

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Particularly suitable for stone, natural stone, artificial stone, calcium silicate block, concrete/reinforced concrete

  • Cutting stone, plates, prefabricated parts, clay bricks, tiles, clay pipes, roof tiles and clinker brick etc.

Versatility (points system)

1 of 4 points

Service life (points system)

4 of 4 points

Cutting ability (point system)

2 of 4 points

Handling/user-friendliness (point system)

2 of 4 points

Cut quality (point system)

2 of 4 points

Diameter

180 mm

Diameter x thickness

180 x 3.0 mm

Thickness

3.0 mm

Bore hole

22.23 mm

Design

Straight

Max. rotation speed

8500 rpm

Max. circumferential speed

80 m/s

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Two-hand angle grinder EWS 24-180-S

ANGLGRIND-EL-(EWS 24-180-S)

2400-watt angle grinder with quick-clamping nut, for discs with max. 180 mm diameter.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information