Inflate and repair for cars and motorbikes
TYRREP-FOAM-200ML
Art.-no. 0893490200
EAN 4056807130392
Register now and access more than 125,000 products
- Instantly inflate and repair all punctured tyres with or without inner tubes
- The repair can be done without removing the punctured wheel
- The contents are sufficient for one repair
In case of cuts or large punctures, the tyre or inner tube should be repaired using traditional methods
Datasheets(X)
If possible, identify and remove the material that caused the puncture. Shake the canister. If it is cold, warm it before use by holding with your hands. Attach the fitting to the tyre valve, checking that is firmly attached. Press the spray button continuously while holding the canister vertically, until the tyre is completely inflated. Quickly remove the fitting from the valve and immediately drive the vehicle again for at least 10 km at a moderate speed. At the first service station, the tyre should be completely deflated and re-inflated to correct operating pressure. In the following days, check the pressure
Chemical basis | Hydrocarbon |
Colour | White |
Smell/fragrance | Neutral |
Contents | 300 ml |
Weight of content | 248 g |
Density/conditions | 0.652 g/ml / at 20°C |
Min./max. processing temperature | 14 to 50 °C |
Density | 0.652 g/ml |
Density conditions | at 20°C |
Shelf life from production | 36 Month |
Product weight (per item) | 314.000 g |