Welcome to Würth Greece For trade customers only

Lock washer NF E 25511

NF E 25511 steel thick-film passivation
DISC-TENS-NFE25511-(ZN8/CN/T0)-20X40X3,2

Art.-no. 462420 40
EAN 4047376010420

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, thick-film passivated, without toothing on the underside

The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M20

Internal diameter (d1)

20.5 mm

Outer diameter (d2)

40 mm

Height (h1)

3.3 mm

Thickness (s1)

3.2 mm

Standards

NF E 25511

Material

Steel

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information