Hose clamp with clamping jaw
Clamp with fastening lug DIN 3017-2 shape S/B1 W1
CLMP-FSTNGLUG-DIN3017-B1-W1-W12MM-D19MM
Art.-no. 054019 12
EAN 4011231448239
Register now and access more than 125,000 products
Powerful clamping jaw design
- High clamping force
- High density
Datasheets(X)
Airbag, clamping/fastening
Material | Steel |
Surface | Zinc plated |
Width of band | 12 mm |
Nominal diameter | 19 mm |
Min./max. grip range | 18.5-19.5 mm |
Drive type | Slot/hexagon |
Width across flats | 8 mm |
Tightening torque | 1.5 Nm |
Standards | DIN 3017 |
RoHS-compliant | Yes |