Welcome to Würth Greece For trade customers only

Hi-vis jacket Yard

Hi-vis jacket Yard
HIVISJAC-ORANGE-YARD-M

Art.-no. 5359951872
EAN 4062856565788

Prices and availability visible after login
Hi-vis jacket Yard

Art.-no. 5359951872

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Neon orange, Blue

Size

M

Material

100% polyester

Fabric weight per m2

180 g

Standards

ISO 13688, ISO 20471:2013, EN 343

Material of lining

100% polyester

Padding

100% polyester

Washable at

40°C

Care instruction

Do not dry-clean, Do not bleach, Do not iron, Do not tumble dry, Drying in the shade

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information