Welcome to Würth Greece For trade customers only

Engine oil Ultra 10W40

Engine oil Ultra 10W40
ENGOIL-ULTRA-10W40-208LTR

Art.-no. 0897810405
EAN 4056807731513

Prices and availability visible after login
Engine oil Ultra 10W40

Art.-no. 0897810405

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

208 l

Type of oil

HC synthesis

Viscosity grade

10W-40

Approved for engine oils

ACEA A3/B4, ACEA A3/B3

Recommended applications for engine oils

ACEA A3/B4, ACEA A3/B3, API SL/CF, MB 229.1, VW 501 01, VW 505 00

Shelf life from production

60 Month

Density

0.876 kg/l

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information