Cordless tangential impact screwdriver ASS 18-A EC COMBI
Cordless tangential impact driver ASS-18 EC Combi
IMPDRIV-CORDL-ASS18-A EC COMB-WO.BTRY
Art.-no. 570051001
EAN 4046777958744


Register now and access more than 125,000 products
- The combination tool chuck combines a 1/4 inch hexagon socket and 1/2 inch square drive, allowing one device to be used for several applications
- Efficient, low-maintenance and brushless EC motor with a long service life
- Three-stage power setting for speed and impact rate, adaptable to different applications and materials.
- Integrated LED lights for direct illumination of the working area
- Ergonomically shaped handle with soft component for a firm and secure hold
Impact screwdriver may only be used with the designated impact sockets.
Datasheets(X)
For working with metric screws M6–M16 and for tightening nuts, screw anchors etc.
Type description | ASS 18-A EC Combi |
Min./max. idle speed | 0-2800 rpm |
Min./max. impact rate | 0-3200 rpm |
Max. torque for hard screwing application | 185 Nm |
Suitable for screw | M6 - M16 |
Tool holding device | 1/2-inch external square and 1/4-inch hexagon socket |
Length | 158 mm |
Width | 60 mm |
Height | 240 mm |
Weight of machine with rechargeable battery | 1.8 kg |
Included in delivery | Batteries not included; additional accessories not included |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |

CASEINRT-(ASS 18-A EC COMBI)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units