Cordless impact drill driver ABS 18 POWER COMBI M-CUBE
Cordless impact drill driver ABS 18 POWER COMBI
IMPDRLDRIV-(ABS 18 POWER COMBI)-2X5AH
Art.-no. 5701405005
EAN 4061975196675




Register now and access more than 125,000 products
- Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between screwing, drilling and impact drilling
- Continuous monitoring of the motor, because in the event of the motor overheating or becoming jammed or overloaded, the electronic motor protection function switches the motor off prematurely
- Efficient, low-maintenance, brushless EC motor with power reserves and a long service life, maintains a more stable speed curve even under load
- The LED light on the battery block ensures a well-lit work area
- Robust design for heavy-duty use on construction sites
- Maximum service life and low wear
- 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
- Electronic signal switch
Datasheets(X)
Nominal voltage | 18 V/DC |
Idle speed 1st/2nd gear min./max. | 0-550 / 0-2000 rpm |
Max. torque hard/soft | 140 / 60 Nm |
Max. impact rate | 32000 rpm |
Min./max. drill chuck span width | 1.5-13 mm |
Weight of machine with rechargeable battery | 2.3 kg |
Included in delivery | With 2 x 5 Ah batteries; additional accessories not included |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 5 Ah |
Max. drilling diameter in steel | 13 mm |
Max. screw diameter | 12 mm |
Length | 215 mm |
Height | 260 mm |
BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!