Cable spool, automatic, with hand flashlight
CBLREEL-AUTM-15.5MM
Art.-no. 9500002200
EAN 4056807078861
Register now and access more than 125,000 products
- Wall mounting
- With 16 m cable: 14.5 m wound and 1.5 m exterior
- Cable H 05 RN-F PVC approved by IMQ-HAR (nominal voltage 300/500 V)
- With the reversible ratchet mounted, use the cable length you need (every 50 cm)
- Automatic spring recoil
- Opening of cable cylinder driver
- Structural elements of cable spool in shock-resistant plastic
- Wall mounting bracket allowing rotation of the cable spool
- Flashlight dimensions: 385 x 115 mm (width x length)
- Cable spool protection grade: IP42
- Flashlight protection grade: IP20
Datasheets(X)
![]() | |
Cable length (rolled up) | 14 m |
Cable length connection cable | 1.5 m |
IP protection class | IP 42 |
Nominal voltage | 220 V |
Length x width x height | 305 x 145 x 280 mm |
