Cabinet base for system cabinet
CABBSE-16.8-RAL7016
Art.-no. 5583105500
EAN 4065746487368
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Stable frame construction to raise the cabinet housing height including levelling foot set for compensating ground unevenness
- Tailor-made combinations and flexible, simple planning
- The cabinet base can be used under all cabinet housings in the respective system dimensions thanks to uniform system dimensions.
- High-quality microstructure powder coating
Product information
Datasheets(X)
System dimensions | 16.8 |
Colour | Anthracite grey RAL 7016 |
Height | 70 mm |
Max. load capacity | 2 t |
Width | 1037 mm |
Depth | 770 mm |