Welcome to Würth Greece For trade customers only

Cabinet base for system cabinet

CABBSE-12.8-RAL7016

Art.-no. 5583103500

EAN 4065746487344

Prices and availability visible after login
Cabinet base for system cabinet

Art.-no. 5583103500

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stable frame construction to raise the cabinet housing height including levelling foot set for compensating ground unevenness
  • Tailor-made combinations and flexible, simple planning

  • The cabinet base can be used under all cabinet housings in the respective system dimensions thanks to uniform system dimensions.

  • High-quality microstructure powder coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

12.8

Colour

Anthracite grey RAL 7016

Height

70 mm

Max. load capacity

2 t

Width

805 mm

Depth

770 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information