Battery-powered drill screwdriver BS 18-A EC POWER
Cordless drill driver BS 18-A EC POWER
DRLDRIV-CORDL-(BS18-A EC POWER)-WO.BTRY
Art.-no. 570050801
EAN 4046777958706


Register now and access more than 125,000 products
- The robust design ensures that all components are designed for heavy-duty use on construction sites and can withstand a fall from normal working heights.
- Efficient, low-maintenance and brushless EC motor with long service life
- 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws tightly grip the shank of the drill bit
- Integrated LED lights for direct illumination of the working area
- To prevent injury, the recoil protection stops the motor immediately if the tool suddenly becomes blocked. This is indicated by the flashing white LED on the battery block
- The precision torque limiter stops the motor and prevents excessive torque loads. This protects the tool and the material being processed
Datasheets(X)
Nominal voltage | 18 V/DC |
Idle speed 1st/2nd gear min./max. | 0-480 / 0-2100 rpm |
Max. torque hard/soft | 75 / 47 Nm |
Min./max. drill chuck span width | 1.5-13 mm |
Included in delivery | Batteries not included, with additional accessories |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |
Max. drilling diameter in steel | 13 mm |
Max. drilling diameter in wood | 82 mm |
Max. screw diameter | 12 mm |
Length | 198 mm |
Height | 255 mm |
Weight of machine with rechargeable battery | 2.2 kg |

CASEINRT-(BS14/18-A EC COMPACT)

SP-AUXILIARY HANDLE
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!