Welcome to Würth Greece For trade customers only

12/24 V, 50A battery charger Powerful 12/24 V charger for diagnostics, stabilisation and battery maintenance

CHRG-BTRY-VEH-12/24V-50A

Art.-no. 0510955705

EAN 4068362011467

Prices and availability visible after login
12/24 V, 50A battery charger Powerful 12/24 V charger for diagnostics, stabilisation and battery maintenance

Art.-no. 0510955705

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

12/24 V, 50 A charger for diagnostics, maintenance and charging with IUoU charging characteristic, lithium-compatible and 2.5 m cable

Performance, connectivity and versatility


  • Delivers up to 50 A charging current with state-of-the-art inverter technology

  • Compatible with 12 V and 24 V lead acid batteries (gel, AGM, liquid, calcium) and lithium (LiFePO₄)

  • Supports battery capacities from 5 Ah to 600 Ah

  • Variable voltage: Operates with 85-265 V AC input (FV technology)

  • Fully automatic charging curve in eight stages (lead) or nine stages (lithium)


Four operating modes


  • Charging: For 12 V and 24 V batteries

  • Diagnostics: Stabilises on-board voltage during vehicle diagnostics

  • Showroom: Powers vehicles during operation of electrical devices

  • Test: Tests battery, starting system and alternator


Stores charge history and allows export of data



Safety and reliability


  • Protection against short circuit, reverse polarity, over-voltage and overheating

  • Automatic recovery for deeply discharged batteries (from 2 V)

  • Robust housing with shock absorbing pads

  • Intuitive user interface in 22 languages
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Charging characteristics

IUoU

IP protection class

IP 41

Cable length

2.5 m

Fully insulated charging terminals

Yes

Length (battery charging cable with terminals)

2.5 m

Cable cross section

10 mm²

Product weight (per item)

4600.000 kg

Reverse-polarity protection

Yes

Approval mark

CE

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information