1-ingredient Assembly Foam, Low-Swelling, Manual Standard Line
ASMBYFM-1C-LOW-EXPANSION-700ML
Register now and access more than 125,000 products
Maximum material performance
During polymerization, the foam swells to 2-2.5 times its size, with 42 l performance in free discharge
Low swelling after application
Excellent adhesion on various substrates
Ideal adhesion for a great range of materials:
- Building supplies, such as cement, stone etc.
- Non-building supplies, such as wood, metal etc.
High temperature and sound insulation properties
Resistant to humidity and ageing
Fire protection class: B3 DIN4102
Datasheets(X)
In case there are pauses longer than 15-30 minutes during application, clean the nozzle and the valve. Fresh foam can be cleaned using a special cleaner. Polymerized foam can only be cleaned mechanically. The cleaner only softens the foam.
Chemical basis | Single component polyurethane |
Colour | Yellow |
Density | 20 kg/m³ |
Smell/fragrance | Faint odour |
Moulded density | 20 kg/m³ |
Conditions for moulded density | at 20°C and 50% relative humidity |
Tack-free after | 8 min |
Conditions for being tack-free | at 20°C |
Can be cut after | 1 h |
Conditions for ability to cut | at 20°C and 50% relative humidity |
Full resilience | 1 h |
Min. processing temperature | 5 °C |
Min. ambient processing temperature | 5 °C |
Min. surface processing temperature | 5 °C |
Max. processing temperature for can | 50 °C |
Min./max. temperature resistance | 5 to 50 °C |
Max. short-term temperature resistance | 100 °C |
Heat conductance λ | 0.020 W/(m*K) |
Longitudinal compressive strength | 3 N/cm |
Breaking elongation conditions | in accordance with DIN 4102 |
Yield (volume) approx. | 42 ml |
Conditions for yield | at 20°C |
Contents | 700 ml |
Container | Bottle |
Weight of content | 791 g |
Building material class | B3 - Of high flammability |
Building material class conditions | in accordance with DIN 4102-4 |
Shelf life from production | 12 Month |