1-ingredient Assembly Foam, Gun Standard Line
GUNFM-1C-B3-(S-LINE)-750ML
Register now and access more than 125,000 products
Maximum material performance
During polymerization, the foam swells to 2-2.5 times its size, with 42 l performance in free discharge
Excellent adhesion on various substrates
Ideal adhesion for a great range of materials:
- Building supplies, such as cement, stone etc.
- Non-building supplies, such as wood, metal etc.
High temperature and sound insulation properties
Resistant to humidity and ageing
Fire protection class: B3 DIN4102
Datasheets(X)
Chemical basis | Single component polyurethane |
Colour | Yellow |
Moulded density | 18 kg/m³ |
Cell structure | Medium - fine |
Tack-free after | 15 min |
Conditions for being tack-free | at 20°C |
Can be cut after | 100 min |
Conditions for ability to cut | tested in accordance with Würth test methods |
Full resilience | 24 h |
Min. processing temperature | 5 °C |
Max. processing temperature | 35 °C |
Min. surface processing temperature | 5 °C |
Max. surface processing temperature | 35 °C |
Min. temperature resistance | -55 °C |
Max. temperature resistance | 100 °C |
Building material class | B3 - Of high flammability |
Water absorption (%) | 10 Vol-% |
Min. tensile strength | 3 N/cm² |
Contents | 750 ml |
Container | Aerosol can |
Weight of content | 725 g |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 10°C to 35°C, no exposure to sunlight, no heat sources |