Welcome to Würth Greece For trade customers only

piasta® drilling screw, round head with recessed head

piasta stainless steel A2 zinc-flake H
SCR-DBIT-PANHD-H2-(RUS)-4,2X16

Art.-no. 021184216

EAN 4011231268905

Prices and availability visible after login
piasta® drilling screw, round head with recessed head

Art.-no. 021184216

Prices and availability visible after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel with drill tip and shaped thread made of hardened steel and a cone slot H. For fasteners in aluminum and steel substructures in the non-approved area

For aesthetic fittings in the area of vision without additional sealing washer



Reduction of the assembly time by the drill tip by min. 50%:


  • Drilling without centre punching

  • Thread moulding

  • Securing

all in one operation

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Bimetal

Surface

Flake zinc

RoHS-compliant

Yes

Head type

Pan head

Drive type

H

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Underground

Steel, Aluminum

Nominal diameter (d1)

4.2 mm

Length (l1)

16 mm

Head diameter (dk)

8.2 mm

Head height (k1)

3 mm

Drill tip length (lp)

4 mm

Screw-thread length with drill tip

14.5 mm

Internal drive

H2

Min. recommended substructure thickness

1 mm

Max. material thickness to be drilled through (metal)

3 mm

For max. substructure thickness

2 mm

Min./max. attachment thickness

1.5-6 mm

Min./max. recommended installation speed (idling)

1700-2500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information