Welcome to Würth Greece For trade customers only

pias® drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated

pias W-214 steel zinc plated hexagon head
SCR-DBIT-WS10-(A3K)-6,3X45

Art.-no. 021463 45
EAN 4050641663962

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For attaching steel profiles to steel substructures ≤ 5 mm

Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tI/tII according to approval ETA-10/0184


  • Steel/steel for ∅ 4.2 mm-6.3 mm
Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

CS

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Hexagon

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Underground

Steel, Aluminum

Nominal diameter (d1)

6.3 mm

Length (l1)

45 mm

Head diameter (dk)

13.3 mm

Head height (k1)

6.45 mm

Drill tip length (lp)

8.5 mm

Screw-thread length with drill tip

40.5 mm

External drive (s1)

WS10

Max. material thickness to be drilled through (metal)

6.0 mm

For max. substructure thickness

5 mm

Min./max. attachment thickness

2-33 mm

Approval

ETA-10/0184

Min./max. recommended installation speed (idling)

1200-1800 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information