Welcome to Würth Greece For trade customers only

pias® drilling screw, hexagon head A2 stainless steel

pias W-214 stainless steel A2 plain hexagon head
SCR-DBIT-A2-WS8-4,8X32

Art.-no. 021414832

EAN 4011231272346

Prices and availability visible after login
pias® drilling screw, hexagon head A2 stainless steel

Art.-no. 021414832

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening aluminium profiles to aluminium substructures ≤ 4 mm

Reduction of the assembly time by the drill tip by min. 50%:


  • Drilling without graining

  • Thread moulding

  • Securing

all in one operation



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • ALU/ALU
Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

CS

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Hexagon

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Underground

Aluminum

Nominal diameter (d1)

4.8 mm

Length (l1)

32 mm

Head diameter (dk)

10.5 mm

Flange diameter (dk)

9.75 mm

Head height (k1)

5.4 mm

Drill tip length (lp)

6.5 mm

Screw-thread length with drill tip

29 mm

External drive (s1)

WS8

Max. material thickness to be drilled through (metal)

4.5 mm

For max. substructure thickness

3 mm

Min./max. attachment thickness

1.8-23 mm

Approval

ETA-10/0184

Min./max. recommended installation speed (idling)

1700-2500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information