Welcome to Würth Greece For trade customers only

pias® drilling screw, countersunk head with AW drive

pias stainless steel A2 plain countersunk head AW
SCR-DBIT-CS-A2-AW25-4,8X70

Art.-no. 020584870

EAN 4038898571452

Prices and availability visible after login
pias® drilling screw, countersunk head with AW drive

Art.-no. 020584870

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel, AW drive

Drilling, threading, screwing-in - all in one work step


Considerably reduced time and effort



Exact drilling diameter for each screw connection


  • Resulting in minimisation of thread tolerance

  • Always an optimum connection


Prevents installation errors



Innovative AW drive system


  • Optimal torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • Contact pressure: 100 N, screw in with depth stop if necessary

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Only for use in aluminium and plastics

Other standard

Company standard

Material

Stainless steel A2

Surface

Plain

Nominal diameter (d1)

4.8 mm

Length (l1)

70 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3.5 mm

Internal drive

AW25

Drill tip length (lp)

4.5 mm

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Min. recommended substructure thickness

1.7 mm

Max. material thickness to be drilled through (metal)

4.0 mm

Min./max. recommended installation speed (idling)

1200-1800 rpm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information