Welcome to Würth Greece For trade customers only

Zinc adhesive weight For car aluminium rims

Zinc adhesive weight detachable
BAW-K92-ZINC-ADH-B15X5,5MM-3X5G-3X10G

Art.-no. 083014 700

EAN 4058794797039

Prices and availability visible after login
Zinc adhesive weight For car aluminium rims

Art.-no. 083014 700

Prices and availability visible after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For cut-off

With powder-coated surface and dark adhesive tape that is thermally stable up to 180°C.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of balance weight

45 g

Material

Zinc

Surface

Powder-coated

Suitable for rim type

Aluminium

Length

105 mm

Width

15 mm

Colour

Silver grey

Max. temperature resistance

180 °C

Product weight (per item)

44.696 g

Comparison number

Franken Typ 92, Hofmann 363-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information