Xorion safety boots S3
Safety boot S3 XOrion winter
BOOTS XORION S3 W11 BROWN 42
Art.-no. M422168042
EAN 4251761464358











Register now and access more than 125,000 products
- Breathable full-grain leather
- Pull-on strap made of high-quality microfibre, lined inside
- Fibreglass protective toe caps, fabric anti-perforation protection
- Non-slip rubber outer sole HRO CI HI SRC, comfort width 11
- Metal-free
- Approx. 850 g per shoe in size 42
Datasheets(X)
Colour | Brown |
Size | 42 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 8 |