Würth brass padlock
PADLOK-PADLOK-WUERTH-BRS-40MM
Art.-no. 0688903040
EAN 4099618370915
Register now and access more than 125,000 products
- Rustproof internal mechanism
- Quick closing of the lock, as no key needs to be inserted in the lock when locking
- Paracentric key profile
- Brass pin cylinder
Dimensions subject to change. Subject to technical changes
Datasheets(X)
![]() | |
Area of application | Indoors, Outdoors |
Housing width (A) | 40 mm |
Type of closure | Keyed different |
Security level lock | 4 |
Design | 5-pin |
Material of housing | Brass |
Material of padlock shackle | Hardened steel |
Material of keys | Brass |
Surface of the key | Nickel plated |
Surface of the clip | Chrome plated |
Number of keys | 2 PCS |
Housing thickness (B) | 15 mm |
Housing height (C) | 33 mm |
Bracket diameter (D) | 6.3 mm |
Shackle height clearance (E) | 23 mm |
Shackle length (F) | 20.7 mm |
Suitable for | Tool trolley, Tool box, Luggage, Lock bolt, Hasps, Locker, Construction trailer |
