Welcome to Würth Greece For trade customers only

Work vest

Worker vest with 3D Air Mesh breathable
WRKVEST-510X630MM

Art.-no. 0715930239

EAN 4056807482392

Prices and availability visible after login
Work vest

Art.-no. 0715930239

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality work vest made from a special anti-slip material and breathable 3D Air Mesh
  • Variety of differently sized pockets

  • Breast pocket with hook-and-loop fastener

  • ID card holder

  • Rubber bands on the outside for pens, screwdrivers, knives and pliers

  • Optimal ventilation thanks to mesh on the inside

  • Rubber bands on the sides and adjustable bands on the back guarantee an optimal fit

  • Robust zip on the front ensures it is comfortable to put on and take off

  • Small, discreet Würth logo
Notice

The tools shown are not included in the scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction, installation, repair, industry etc.

Colour

Black

Size

Universal

Material

PES - Polyester

Fabric weight per m2

210 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information