Welcome to Würth Greece For trade customers only

Work vest WANTED

Work vest WANTED
WRKVEST-WANTED-(SMOKE-COLOURED)-S

Art.-no. 5359181421

EAN 4056807796123

Prices and availability visible after login
Work vest WANTED

Art.-no. 5359181421

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

S

Material

100% polyester

Fabric weight per m2

200 g

Padding

100% polyester

Padding weight per m²

160 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry clean, Do not iron, Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information