Work vest WANTED
Work vest WANTED
WRKVEST-WANTED-NAVY-M
Art.-no. 5359181502
EAN 4056807798448
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | M |
Material | 100% polyester |
Fabric weight per m2 | 200 g |
Padding | 100% polyester |
Padding weight per m² | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry clean, Do not iron, Do not tumble dry |