Work vest POWER
Work vest POWER
WRKVEST-MULTIPOCKET-NAVYBLUE-XL
Art.-no. 9501008823
EAN 4065233120242
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | XL |
Material | 80% polyester, 20% cotton |
Fabric weight per m2 | 190 g |
Washable at | 40°C |
Care instruction | Do not iron, Do not dry in drum dryer, Do not dry clean, Do not bleach |