Welcome to Würth Greece For trade customers only

Work vest POWER

Work vest POWER
WRKVEST-MULTIPOCKET-NAVYBLUE-L

Art.-no. 9501008822

EAN 4065233120259

Prices and availability visible after login
Work vest POWER

Art.-no. 9501008822

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

L

Material

80% polyester, 20% cotton

Fabric weight per m2

190 g

Washable at

40°C

Care instruction

Do not iron, Do not dry in drum dryer, Do not dry clean, Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information