Work vest POWER
Work vest POWER
WRKVEST-MULTIPOCKET-BEIGE-S
Register now and access more than 125,000 products
Datasheets(X)
Colour | Beige |
Size | S |
Material | 80% polyester, 20% cotton |
Fabric weight per m2 | 190 g |
Washable at | 40°C |
Care instruction | Do not iron, Do not dry in drum dryer, Do not dry-clean, Do not bleach |