Welcome to Würth Greece For trade customers only

Work vest ANTARES

Work vest ANTARES
WRKVEST-ANTARES-GREY/BLACK-3XL

Art.-no. 9501008084
EAN 4062856840595

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Black

Size

3XL

Material

80% polyester, 20% cotton

Fabric weight per m2

200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information