Work troyer HOUSTON
Work troyer HOUSTON
WRKTROY-HOUSTON-BLACK-M
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | M |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with medium temperature, Do not tumble dry, Dry-clean with perchloroethylene/hydrofluorocarbons |