Welcome to Würth Greece For trade customers only

Work troyer HOUSTON

Work troyer HOUSTON
WRKTROY-HOUSTON-BLACK-3XL

Art.-no. 5359181596
EAN 4056807798820

Prices and availability visible after login
Work troyer HOUSTON

Art.-no. 5359181596

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

3XL

Material

70% cotton, 30% polyester

Fabric weight per m2

280 g

Washable at

30°C

Care instruction

Do not bleach, Ironing with medium temperature, Do not tumble dry, Dry-clean with perchloroethylene/hydrofluorocarbons

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information