Welcome to Würth Greece For trade customers only

Work trousers West

Work trousers West
WRKTRSRS-JEANS-WEST-GREY-SZ44

Art.-no. 5359182421
EAN 4065746078078

Prices and availability visible after login
Work trousers West

Art.-no. 5359182421

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

44

Material

72% cotton, 26% polyester, 2% elastane

Fabric weight per m2

300 g

Washable at

30°C

Care instruction

Do not dry-clean, Do not dry in drum dryer, Ironing with medium temperature, Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information