Work trousers WORKER
Work trousers WORKER
WRKTRSRS-WORKER-(SMOKE-COLOURED)-3XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey |
Size | 3XL |
Material | 100% cotton |
Fabric weight per m2 | 260 g |
Standards | ISO 13688 |
ISO | 13688 |
Washable at | 40°C |
Care instruction | Ironing with medium temperature, Do not tumble dry, Gentle cleaning with hydrocarbon solvent, Gentle wet cleaning, Non-chlorine bleach when needed |