Work trousers WORKER
Work trousers WORKER
WRKTRSRS-WORKER-NAVY-M
Art.-no. 5359181152
EAN 4056807794549
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | M |
Material | 100% cotton |
Fabric weight per m2 | 260 g |
Standards | ISO 13688 |
ISO | 13688 |
Washable at | 40°C |
Care instruction | Ironing with medium temperature. Max 150º C, Do not tumble dry, Dry clean with hydrocarbon (HFC) - mild process, Gentle wet cleaning, Non chlorine bleach when needed |