Work trousers WORKER
Work trousers WORKER
WRKTRSRS-WORKER-BLACK-XS
Art.-no. 5359182031
EAN 4061975200761
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | XS |
Material | 100% cotton |
Fabric weight per m2 | 260 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not dry clean, Ironing with medium temperature. Max 150º C |