Welcome to Würth Greece For trade customers only

Work trousers WORKER

Work trousers WORKER
WRKTRSRS-WORKER-BLACK-XL

Art.-no. 5359182035
EAN 4061975200808

Prices and availability visible after login
Work trousers WORKER

Art.-no. 5359182035

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XL

Material

100% cotton

Fabric weight per m2

260 g

Standards

ISO 13688, EN 13688

ISO

13688

EN standard

13688

Washable at

40°C

Care instruction

Ironing with medium temperature, Do not tumble dry, Gentle cleaning with hydrocarbon solvent, Gentle wet cleaning, Non-chlorine bleach when needed

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information