Work trousers WORKER
Work trousers WORKER
WRKTRSRS-WORKER-BLACK-M
Art.-no. 5359182033
EAN 4061975200785
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | M |
Material | 100% cotton |
Fabric weight per m2 | 260 g |
Standards | ISO 13688, EN 13688 |
ISO | 13688 |
EN standard | 13688 |
Washable at | 40°C |
Care instruction | Ironing with medium temperature. Max 150º C, Dry clean with hydrocarbon (HFC) - mild process, Gentle wet cleaning, Non chlorine bleach when needed, Do not tumble dry |