Work trousers WORKER TECH
Work trousers WORKER TECH
WRKTRSRS-TECH-SMOKE-XL
Art.-no. 9501006825
EAN 4062856440535
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey |
Size | XL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 265 g |
Standards | ISO 13688 |
ISO | 13688 |
Kneepad colour | Black |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry clean, Ironing with medium temperature. Max 150º C, Tumble drying normal |