Work trousers WORKER TECH
Work trousers WORKER TECH
WRKTRSRS-TECH-NAVY-BLUE-XXL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | XXL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 265 g |
Standards | ISO 13688 |
ISO | 13688 |
Kneepad colour | Black |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry-clean, Ironing with medium temperature, Tumble drying normal |