Welcome to Würth Greece For trade customers only

Work trousers WORKER TECH

Work trousers WORKER TECH
WRKTRSRS-TECH-BLACK-S

Art.-no. 9501006809
EAN 4062856440702

Prices and availability visible after login
Work trousers WORKER TECH

Art.-no. 9501006809

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

S

Material

65% polyester, 35% cotton

Fabric weight per m2

265 g

Standards

ISO 13688

ISO

13688

Kneepad colour

Black

Washable at

60°C

Care instruction

Do not bleach, Do not dry-clean, Ironing with medium temperature, Tumble drying normal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information