Welcome to Würth Greece For trade customers only

Work trousers WORKER REFLEX

Work trousers WORKER REFLEX
WRKTRSRS-(WORKER-REFLEX)-NAVY-S

Art.-no. 5359181121

EAN 4056807794204

Prices and availability visible after login
Work trousers WORKER REFLEX

Art.-no. 5359181121
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
Navy blue

Size

S

Material

100% cotton

Fabric weight per m2

260 g

Standards

ISO 13688

ISO

13688

Washable at

40°C

Care instruction

Ironing with medium temperature. Max 150º C, Do not tumble dry, Dry clean with hydrocarbon (HFC) - mild process, Gentle wet cleaning, Non chlorine bleach when needed

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information