Work trousers WORKER PRO
Work trousers WORKER PRO
WRKTRSRS-WORKERPRO-NAVY-BLUE-3XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | 3XL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Standards | ISO 13688 |
ISO | 13688 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry-clean, Ironing with medium temperature, Tumble drying normal |