Welcome to Würth Greece For trade customers only

Work trousers WORKER PRO

Work trousers WORKER PRO
WRKTRSRS-WORKERPRO-NAVY-BLACK-XXL

Art.-no. 9501006617
EAN 4062856428236

Prices and availability visible after login
Work trousers WORKER PRO

Art.-no. 9501006617

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XXL

Material

65% polyester, 35% cotton

Fabric weight per m2

250 g

Standards

ISO 13688

ISO

13688

Washable at

60°C

Care instruction

Do not bleach, Do not dry-clean, Ironing with medium temperature, Tumble drying normal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information