Welcome to Würth Greece For trade customers only

Work trousers TRAVAUX

Work trousers TRAVAUX
WRKTRSRS-TRAVAUX-NAVYBLUE-M

Art.-no. 9501009367
EAN 4065746044011

Prices and availability visible after login
Work trousers TRAVAUX

Art.-no. 9501009367

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

M

Material

65% polyester, 35% cotton

Fabric weight per m2

240 g

Standards

ISO 13688, EN 13688

ISO

13688

EN standard

13688

Washable at

40°C

Care instruction

Do not bleach, Ironing with medium temperature, Do not dry in drum dryer, Dry-clean with perchloroethylene/hydrofluorocarbons

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information