Work trousers TRAVAUX
Work trousers TRAVAUX
WRKTRSRS-TRAVAUX-NAVYBLUE-L
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | L |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 240 g |
Standards | ISO 13688, EN 13688 |
ISO | 13688 |
EN standard | 13688 |
Washable at | 40°C |
Care instruction | Do not bleach, Ironing with medium temperature, Do not dry in drum dryer, Dry-clean with perchloroethylene/hydrofluorocarbons |