Work trousers POWER
Work trousers POWER
WRKTRSRS-POWER-NAVY-XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | XL |
Material | 100% cotton |
Fabric weight per m2 | 260 g |
Standards | ISO 13688 |
ISO | 13688 |
Washable at | 40°C |
Care instruction | Ironing with medium temperature, Gentle cleaning with hydrocarbon solvent, Gentle wet cleaning, Do not tumble dry, Non-chlorine bleach when needed |