Work trousers ENERGY STRETCH
Work trousers ENERGY STRETCH
WRKTRSRS-ENERGY-STRETCH-NAVYBLUE-XL
Art.-no. 9501008043
EAN 4062856838882
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Navy blue |
Size | XL |
Material | 65% polyester, 32% cotton, 3% elastane |
Fabric weight per m2 | 240 g |
Standards | ISO 13688 |
ISO | 13688 |